Buy more than* S$200* and get FREE SHIPPING

  • Steel Eye Nut
  • Steel Eye Nut
  • Steel Eye Nut

Steel Eye Nut TIN-06

Item.#
08347254
Mfr.#
TIN-06
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.58
Dimensions D (mm)
5
Standard
6
Dimensions L (mm)
16
Finishing Material
Iron (SS400) / zinc-plated, passivated
Specification
Inch type, milli type
Dimensions B (mm)
11
Screw Diameter
6
Dimension H (mm)
20
Weight (g)
15
TRUSCO Part Number
275-8113