Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Card Ring
  • Stainless Steel Card Ring
  • Stainless Steel Card Ring

Stainless Steel Card Ring TKR-20

5.00 (1)
Item.#
08347272
Mfr.#
TKR-20
Package Qty.
1Bag(10PC)
Ship pack of
1
9.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions D (mm)
2.0
TRUSCO Part Number
275-1186
Mass (g /package)
18.0
Dimensions L (mm)
22
Application
Bundle cards and documents.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
hang
5
From Japan
On 2015-12-14 08:21:32
It is a good product, but the amount of money is high.
This review is about item#08347315.