Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Card Ring
  • Stainless Steel Card Ring
  • Stainless Steel Card Ring
  • Stainless Steel Card Ring

Stainless Steel Card Ring TKR-25

5.00 (3)
Item.#
08347281
Mfr.#
TKR-25
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Mass (g /package)
25
Dimensions L (mm)
27
Purpose
Bundle cards and documents.
Dimensions D (mm)
2.2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a clasp on the veranda blindfold seat
5
From Japan
On 2017-09-11 17:09:01
Because it is used in places where rain etc. is applied, rust sticks immediately in chrome plating, but stainless steel is safe. It was not possible to procure at the home center.
This review is about item#8347297.
Chemical tags
5
From Japan
On 2017-08-27 18:12:16
About nickel is commercially available Because it is so stainless, it is hard to rust Relief
This review is about item#8347272.
hang
5
From Japan
On 2015-12-14 08:21:32
It is a good product, but the amount of money is high.
This review is about item#08347315.