Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Card Ring
  • Stainless Steel Card Ring
  • Stainless Steel Card Ring

Stainless Steel Card Ring TKR-55

5.00 (3)
Item.#
08347324
Mfr.#
TKR-55
Package Qty.
1Bag(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions D (mm)
3.0
TRUSCO Part Number
275-1232
Mass (g /package)
52.5
Dimensions L (mm)
58
Application
Bundle cards and documents.