Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Key Link
  • Stainless Steel Key Link
  • Stainless Steel Key Link

Stainless Steel Key Link TWK-24-25

3.88 (8)
Item.#
08347376
Mfr.#
TWK-24-25
Package Qty.
1Bag(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.04
Finishing Material
Stainless steel (SUS316)
Mass (g /package)
35
Dimensions L (mm)
25
Package Quantity (pieces)
10
Application
Key chain Commonly used as terminal fixing of the chain.
Dimensions D (mm)
2.4
TRUSCO Part Number
275-0309
Customer Reviews
5 star 2
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
For storing slips in the office
3
From Japan
On 2017-04-18 08:50:22
Although it may be unavoidable on the material, it is a bit too hard to struggle the document, so I am struggling.
This review is about item#08347333.
Tool fall prevention
5
From Japan
On 2016-01-15 16:36:01
I was satisfied because I wanted stainless steel ones.
This review is about item#08347351.
It is an ordinary key ring.
3
From Japan
On 2015-12-30 14:34:38
It is an ordinary key ring.
This review is about item#08347385.
For service
3
From Japan
On 2015-10-26 15:29:48
it is normal.
This review is about item#08347342.
Accessories
4
From Japan
On 2014-09-02 14:14:48
Good quality
This review is about item#08347342.
Connect keys
4
From Japan
On 2013-11-19 14:29:43
It is an ordinary key ring. The strength may be a little weak.
This review is about item#08347333.
As part of parts of our products
4
From Japan
On 2013-10-22 15:00:46
Both size and shape were the best items. It is a key ring excellent in designing that fits our products. It is even better if the price is suppressed a bit more. Also, it seems that the merchandise value will rise if it is shining a little more.
This review is about item#08347342.
Ultra compact static eliminator
5
From Japan
On 2013-10-10 14:00:39
Removal tools for removing static electricity by fitting on fingers, therefore, whichever you would like to have objects with inner diameters of 14φ, 15φ, 16φ, 17φ, 18φ. How much can we handle from quantity? At the same time 8φ objects are used.
This review is about item#08347351.