Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Key Link
  • Stainless Steel Key Link
  • Stainless Steel Key Link

Stainless Steel Key Link TWK-24-32

4.00 (7)
Item.#
08347385
Mfr.#
TWK-24-32
Package Qty.
1Bag(10PC)
Ship pack of
1
8.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Working load (kN)
0.04
Finishing Material
Stainless steel (SUS316)
Mass (g /package)
40
Dimensions L (mm)
32
Package Quantity (pieces)
10
Application
Key chain Commonly used as terminal fixing of the chain.
Dimensions D (mm)
2.4
TRUSCO Part Number
275-0317
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Tool fall prevention
5
From Japan
On 2016-01-15 16:36:01
I am happy that those of stainless wanted.
This review is about item#08347351.
It is a normal key ring.
3
From Japan
On 2015-12-30 14:34:38
It is a normal key ring.
This review is about item#08347385.
Service for
3
From Japan
On 2015-10-26 15:29:48
it is normal.
This review is about item#08347342.
Accessories
4
From Japan
On 2014-09-02 14:14:48
The quality is good
This review is about item#08347342.
Connect the key
4
From Japan
On 2013-11-19 14:29:43
It is a normal key ring. Strength be a bit weak.
This review is about item#08347333.
As part of the parts of their products
4
From Japan
On 2013-10-22 15:00:46
Size, was the best product with the form. Is a key ring with excellent design to fit in our products. When the price is a little more pressing still good. At the same, it seems that increases product value and are a little more glowing.
This review is about item#08347342.
Ultra-small static electricity removal tool
5
From Japan
On 2013-10-10 14:00:39
It is fitted to the finger, removal tool to remove the static electricity, therefore, inner diameter, 14φ, 15φ, 16φ, 17φ, 18φ, but is either want things. , From the quantity, how much, how about you can support? At the same time also be used those of 8φ.
This review is about item#08347351.