Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Dual Link
  • Stainless Steel Dual Link
  • Stainless Steel Dual Link

Stainless Steel Dual Link TWR-10-15

5.00 (5)
Item.#
08347403
Mfr.#
TWR-10-15
Package Qty.
1Bag(50PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
15
Mass (g /package)
25
Dimensions D (mm)
1.0
Package Quantity (pieces)
50
TRUSCO Part Number
275-0945
Reference Working load (kN)
0.010
Application
Key chain Commonly used as terminal fixing of the chain.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Key holders etc.
5
From Japan
On 2017-07-18 17:24:21
It is just right size and easy to handle, very useful.
This review is about item#08347394.
Attached to mounting of light shielding sheet and various keys
5
From Japan
On 2017-04-09 17:32:25
I use this ring so that the light shielding sheet can be connected to the stainless steel rope and opened and closed, so satisfied because it does not rust
This review is about item#8347482.
For hanging open / close tag
5
From Japan
On 2016-06-17 15:21:35
I chose to pass through the hole of the unit opening tag, but the thickness of the ring was exactly right.
This review is about item#08347394.
Accessories
5
From Japan
On 2015-02-11 19:13:02
Because it is of good quality it can be used with confidence.
This review is about item#08347412.
Accessories
5
From Japan
On 2014-09-02 14:13:48
Good quality
This review is about item#08347394.