Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Dual Link
  • Stainless Steel Dual Link
  • Stainless Steel Dual Link

Stainless Steel Dual Link TWR-16-13

5.00 (4)
Item.#
08347455
Mfr.#
TWR-16-13
Package Qty.
1Bag(30PC)
Ship pack of
1
8.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Package Quantity (pieces)
30
TRUSCO Part Number
275-0988
Mass (g /package)
42
Application
Key chain. Commonly used as terminal fixing of the chain.
Dimensions D (mm)
1.6
Dimensions L (mm)
13
2014 TRUSCO Published Page
1-1845
Reference Working load (kN)
0.030
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is attached, such as the installation and various key of the light shielding sheet
5
From Japan
On 2017-04-09 17:32:25
In Yo light shielding sheet is connected to the stainless steel rope can be opened and closed, since it is using the ring not rust satisfied
This review is about item#8347482.
For the hanging of the opening and closing tags
5
From Japan
On 2016-06-17 15:21:35
We chose to pass through the holes in the unit opening and closing tags, but the thickness of the ring was just good.
This review is about item#08347394.
Accessories
5
From Japan
On 2015-02-11 19:13:02
Because the quality is good and safe to use.
This review is about item#08347412.
Accessories
5
From Japan
On 2014-09-02 14:13:48
The quality is good
This review is about item#08347394.