Stainless Steel Dual Link TWR-20-25
(5)
Item.#
08347482
Mfr.#
TWR-20-25
Package Qty.
1Bag(20PC)
Ship pack of
1
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions L (mm)
25
Mass (g /package)
80
Dimensions D (mm)
2.0
Package Quantity (pieces)
20
TRUSCO Part Number
275-1020
Reference Working load (kN)
0.030
Application
Key chain Commonly used as terminal fixing of the chain.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Key holders etc.
From Japan
On 2017-07-18 17:24:21
It is just right size and easy to handle, very useful.
Attached to mounting of light shielding sheet and various keys
From Japan
On 2017-04-09 17:32:25
I use this ring so that the light shielding sheet can be connected to the stainless steel rope and opened and closed, so satisfied because it does not rust
For hanging open / close tag
From Japan
On 2016-06-17 15:21:35
I chose to pass through the hole of the unit opening tag, but the thickness of the ring was exactly right.
Accessories
From Japan
On 2015-02-11 19:13:02
Because it is of good quality it can be used with confidence.
Accessories
From Japan
On 2014-09-02 14:13:48
Good quality
Customers Who Bought This Item Also Bought
Top