Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless-Steel Trunk Handle
  • Stainless-Steel Trunk Handle
  • Stainless-Steel Trunk Handle

Stainless-Steel Trunk Handle TTT-1

Item.#
08347534
Mfr.#
TTT-1
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1722
Weight (g)
142
Dimensions A1 (mm)
86
Dimension W (mm)
100
Dimension L2 (mm)
31
Reference Working load (kN)
0.2
Dimensions B3 (mm)
10
Dimensions A3 (mm)
38
Dimensions A1(mm)
58
Dimension B1 (mm)
46
Dimensions D (mm)
8
Application
Part of the machine member, use as a handle
Dimensions B2 (mm)
27
Dimension T (mm)
1.5
Dimension L1 (mm)
70
Dimension d (mm)
5.2
Dimension H (mm)
12
Finishing Material
StainlesssteelSUS304
TRUSCO Part Number
284-8040