Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless-Steel Trunk Handle
  • Stainless-Steel Trunk Handle
  • Stainless-Steel Trunk Handle

Stainless-Steel Trunk Handle TTT-2

Item.#
08347543
Mfr.#
TTT-2
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1722
Weight (g)
142
Dimension B1 (mm)
78
Dimensions B2 (mm)
66
Dimension T (mm)
1.0
Reference Working load (kN)
0.20
Dimension H (mm)
14
Dimensions A1(mm)
110
Dimensions D (mm)
8
Application
Part of the machine member, use as a handle
Dimensions A1 (mm)
122
Dimension W (mm)
86
Dimension L1 (mm)
46
Dimension d (mm)
5.4
Finishing Material
Stainless steel SUS304
TRUSCO Part Number
284-8058