Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Car Door Plate And Catch Bar
  • Stainless Steel Car Door Plate And Catch Bar
  • Stainless Steel Car Door Plate And Catch Bar

Stainless Steel Car Door Plate And Catch Bar TDF-160T

Item.#
08347577
Mfr.#
TDF-160T
Package Qty.
1Bag
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
25.2
Dimensions d2 (mm)
6
Dimension L3 (mm)
31
Dimension L1 (mm)
76.5
Application
Used as clasp when you open the door at the rear of the box-shaped or container type track
Weight (g)
164
Dimensions W1(mm)
20
Dimensions d1 (mm)
6
Dimensions D (mm)
6
Finishing Material
SUS304 stainless steel
Dimension L2 (mm)
167
Specification
Car door catch plate(vertical).