Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Car Door Plate And Catch Bar
  • Stainless Steel Car Door Plate And Catch Bar
  • Stainless Steel Car Door Plate And Catch Bar

Stainless Steel Car Door Plate And Catch Bar TDF-130T

Item.#
08347586
Mfr.#
TDF-130T
Package Qty.
1Bag
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
25.2
Dimensions d2 (mm)
6
Dimension L3 (mm)
31
Dimension L1 (mm)
76.5
Application
Used as clasp when you open the door at the rear of the box-shaped or container type track
Weight (g)
155
TRUSCO Part Number
284-8066
Dimensions W1(mm)
20
Dimensions d1 (mm)
6
Dimensions D (mm)
6
Finishing Material
SUS304 stainless steel
Dimension L2 (mm)
137
2014 TRUSCO Published Page
1-1768
Specification
Car door catch plate(vertical), bar, and bracket