Buy more than* S$200* and get FREE SHIPPING

  • Plastic Anchor Pin

Plastic Anchor Pin TPA-100

3.75 (4)
Item.#
08347656
Mfr.#
TPA-100
Package Qty.
1PC
Ship pack of
1
0.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Plastic
Rope Diameter to Use (mm)
6 to 8
Overall Length (mm)
102
TRUSCO Part Number
275-3707
2014 TRUSCO Published Page
1-1868
Weight (g)
5
Length (mm)
100
Purpose
Fix nets, sheets, etc for on ground.
Fix ropes to ground.
Boundary peg.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
To hold down artificial turf.
4
From Japan
On 2017-03-29 03:02:49
From the front side of the artificial turf, it is not conspicuous and is pressed firmly.
This review is about item#08347656.
Seat stop
5
From Japan
On 2016-12-11 17:35:03
Until now the wind blew, the seat was getting tangled and it was in trouble. When connecting the anchor pins with the end with a strap this time, management became better without getting entangled.
This review is about item#8347674.
Sunblind
1
From Japan
On 2016-05-28 20:37:12
It is the same as the goods of five 100 yen.
This review is about item#08347674.
End rope holder of bird protection net
5
From Japan
On 2015-07-28 16:33:00
Easy to drive, difficult to slip out. Hold the rope tightly and have enough strength.
This review is about item#08347665.