Buy more than* S$200* and get FREE SHIPPING

  • Plastic Anchor Pin

Plastic Anchor Pin TPA-150

3.75 (4)
Item.#
08347665
Mfr.#
TPA-150
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Plastic
Length (mm)
150
Weight (g)
7.8
Overall Length (mm)
152
TRUSCO Part Number
275-3715
Purpose
Fix nets, sheets, etc for on ground. Fix ropes to ground. Boundary peg.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
To hold down artificial turf.
4
From Japan
On 2017-03-29 03:02:49
From the front side of the artificial turf, it is not conspicuous and is pressed firmly.
This review is about item#08347656.
Seat stop
5
From Japan
On 2016-12-11 17:35:03
Until now the wind blew, the seat was getting tangled and it was in trouble. When connecting the anchor pins with the end with a strap this time, management became better without getting entangled.
This review is about item#8347674.
Sunblind
1
From Japan
On 2016-05-28 20:37:12
It is the same as the goods of five 100 yen.
This review is about item#08347674.
End rope holder of bird protection net
5
From Japan
On 2015-07-28 16:33:00
Easy to drive, difficult to slip out. Hold the rope tightly and have enough strength.
This review is about item#08347665.