Buy more than* S$200* and get FREE SHIPPING

  • Round Wire Peg
  • Round Wire Peg
  • Round Wire Peg

Round Wire Peg TRJ-Y1030I

5.00 (2)
Item.#
08347683
Mfr.#
TRJ-Y1030I
Package Qty.
1PC
Ship pack of
1
5.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires.
Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc.
Installation of entry preventive ropes.
Head Shape
JType
Dimensions A (mm)
50 to 60
Finishing Material
Iron / zinc-plated, passivated
Dimensions C (mm)
300
2014 TRUSCO Published Page
1-1868
Dimensions B (mm)
50 to 60
Diameter (phi mm)
10
TRUSCO Part Number
275-3618
Weight (g)
210
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction of the tent
5
From Japan
On 2014-11-04 13:51:26
Used to fix the tent rope at the camp. Peg of accessories is unreliable It was sturdy and peace of mind that it is the item.
This review is about item#08347683.
As storm measures at the time of tent-tarp construction
5
From Japan
On 2013-05-28 15:01:06
It is a little heavy, but the soil deeply strong and Uchikome, is hard to be missing in the soft ground. I was using borrowed from the people in the camp, but was purchased to find myself in want becomes site of this time here the same thing. Although I thought the price to more, entered the hand at a reasonable price, I'm really happy.
This review is about item#08347701.