Buy more than* S$200* and get FREE SHIPPING

  • Round Wire Peg
  • Round Wire Peg
  • Round Wire Peg

Round Wire Peg TRJ-Y1020I

5.00 (2)
Item.#
08347701
Mfr.#
TRJ-Y1020I
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires.
Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc.
Installation of entry preventive ropes.
Head Shape
JType
Dimensions A (mm)
50 to 60
Finishing Material
Iron / zinc-plated, passivated
TRUSCO Part Number
275-3600
2014 TRUSCO Published Page
1-1868
Dimensions B (mm)
50 to 60
Diameter (phi mm)
10
Weight (g)
150
Dimensions C (mm)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Setting up a tent
5
From Japan
On 2014-11-04 13:51:26
Used to fix the tent rope at the camp. I can not rely on the attached peg, but it was sturdy and secure when it was this item.
This review is about item#08347683.
As measures against wind storms when setting tent / tarp
5
From Japan
On 2013-05-28 15:01:06
Although it is a bit heavy, I can drive it strongly in the ground deeply, and it is also difficult to get out of soft ground. I borrowed it from a person with camping, but I also wanted the same thing and I found it on the site here and bought it. I thought that it would cost more, but it was reasonably priced to get it reasonably.
This review is about item#08347701.