Buy more than* S$200* and get FREE SHIPPING

  • Eye Tent Stake

Eye Tent Stake TUM-S920

5.00 (1)
Item.#
08347796
Mfr.#
TUM-S920
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires.
Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc.
Installation of entry preventive ropes.
Diameter (mm)
9
Head Shape
Round Type
Material
Stainless steel (SUS304)
Weight (g)
130
2014 TRUSCO Published Page
1-1869
Inner Diameter (mm)
21
Width (mm)
38
Under Head Length (mm)
260
TRUSCO Part Number
275-3685
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For seat fixing
5
From Japan
On 2016-08-23 02:06:00
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#08347787.