Buy more than* S$200* and get FREE SHIPPING

  • Rope Anchor J

Rope Anchor J TRJ-620

3.67 (9)
Package Qty.
Ship pack of
1.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm x L mm)
Finishing Material
Iron / chromate plating
Head Shape
J type
Weight (g)
TRUSCO Part Number
Used for securing to the ground with ropes Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc.
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
Classification of parking lot
From Japan
On 2016-12-14 15:32:27
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#39456821.
Used for rope fixing.
From Japan
On 2016-11-15 08:27:14
It will be bent if the core is shifted even a little as you strike.
This review is about item#39456821.
Pile on soil
From Japan
On 2016-03-22 15:10:56
Long and easy to use
This review is about item#08347823.
Parking rope tension
From Japan
On 2015-11-07 17:27:15
If you do not hit a very hard ground, there is no problem to use normally. Just a bit hard, I think that it is better to open a temporary hole. This is not a weak pin but I think that it is structurally useless. It is almost satisfactory.
This review is about item#08347814.
Parking rope holding of parking lot
From Japan
On 2015-09-19 23:53:29
It is soft on the ground with mixed gravel, it bends quickly, there are cases in which it can not be used until a hole is made in advance.
This review is about item#08347814.
Parking rope fixing
From Japan
On 2015-09-03 13:59:19
I am thankful that the price is cheap, but it is too soft and it will bend without entering into the soil. I can not use it for a parking lot hardened by the entry and exit of a car unless it is hard.
This review is about item#39456837.
Used to prevent scattering of weed control sheet
From Japan
On 2014-09-16 20:14:06
She used a fastener for the sheet, but because the soil was sandy, it was scattered by a cold. So I used it to stretch the ropes. Since both ends are sharp, I passed through the seat lightly and stuck in the soil as well. The price as well as the price is reasonable and I am very satisfied.
This review is about item#08347814.
Parking rope fixing
From Japan
On 2014-05-21 13:57:10
I want a little more strength
This review is about item#08347805.
I used it to fix it when filling the carpet in the premises
From Japan
On 2013-04-22 23:15:12
It seems to be thick and sturdy, but unfortunately it is regrettable that if you hit an obstacle such as a stone, it will bend easily.
This review is about item#39456821.