Buy more than* S$200* and get FREE SHIPPING

  • Rope Anchor Ring

Rope Anchor Ring TRM-615

4.50 (2)
Item.#
08347832
Mfr.#
TRM-615
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Shape
Round type
Dimensions (phi mm x L mm)
6x150
Weight (g)
34
TRUSCO Part Number
275-3731
Finishing Material
Iron / uni-chrome plating
Inner Diameter (phi mm)
17
Width (mm)
30
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Camping tent, Tarp
4
From Japan
On 2016-08-15 17:36:02
Cheap and good! Because genuine is not usable, we bought 20 bottles at once, but it was still not enough if it was a camp to go with 4 families.
This review is about item#8347832.
Used to fix lines at the sports event, on a sandy beach
5
From Japan
On 2014-11-19 12:48:44
There was no particular problem, usability was good.
This review is about item#08347857.