Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Hardware
>
Rope Socket
>
Rope Stopper Round Shape
Color Variant Rope Stopper Round Type TRM-13150I YB
by
TRUSCO
Item.#
08347884
Mfr.#
TRM-13150I YB
Package Qty.
1PC
Ship pack of
1
Sales Price:
31.99 SGD
Qty.
In stock
Now we ship to...
...
see all
See all 8 items in this Product
Item Feature
Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Surface Processing
Color paint finish
Color
Yellow/Black
Width (mm)
53
TRUSCO Part Number
275-5211
Under Head Length (mm)
1500
Head Shape
Round Type
Inner Diameter (phi mm)
25
Weight (kg)
1.56
Material
Steel (SS400)
2014 TRUSCO Published Page
1-1869
See all 8 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Uniqlo Variant Rope Stopper Round Type
TRUSCO
9.99
-
46.99 SGD
(3)
Uni Chromate Rope Anchor Ring
TRUSCO
2.99
-
21.99 SGD
(3)
Uni Chromate Rope Anchor Ring
TRUSCO
139.99 SGD
(1)
O-type anchor
WAKI
2.99
-
3.99 SGD
(2)
Rope stop round (stainless steel)
TRUSCO
9.99
-
10.99 SGD
Variant rope fasteners (round)
MonotaRO
6.99
-
21.99 SGD
(13)
Implantation round Kang (Dov)
YAHATA
40.99
-
109.99 SGD
(1)
Rope Anchor Ring
TRUSCO
1.99 SGD
(2)
Eye Tent Stake
TRUSCO
12.99
-
18.99 SGD
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Tiger Rope
MonotaRO
10.99
-
33.99 SGD
(93)
>>
Top