Buy more than* S$200* and get FREE SHIPPING

  • Color Variant Rope Stopper Round Type

Color Variant Rope Stopper Round Type TRM-13150I BR

Item.#
08347893
Mfr.#
TRM-13150I BR
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Weight (kg)
1.56
Material
Steel (SS400)
2014 TRUSCO Published Page
1-1869
Surface Processing
Color paint finish
Color
Brown
Head Shape
Round Type
Width (mm)
53
TRUSCO Part Number
275-5220
Under Head Length (mm)
1500
Inner Diameter (phi mm)
25