Buy more than* S$200* and get FREE SHIPPING

  • Color Variant Rope Stopper Round Type

Color Variant Rope Stopper Round Type TRM-1390I BR

Item.#
08347902
Mfr.#
TRM-1390I BR
Package Qty.
1PC
Ship pack of
1
22.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Surface Processing
Color paint finish
Color
Brown
Width (mm)
53
TRUSCO Part Number
275-5181
Under Head Length (mm)
900
Head Shape
Round Type
Inner Diameter (phi mm)
25
Weight (kg)
1
Material
Steel (SS400)
2014 TRUSCO Published Page
1-1869