Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Variant Rope Stopper Round Type

Color Variant Rope Stopper Round Type TRM-1390I W

Item.#
08347927
Mfr.#
TRM-1390I W
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Weight (kg)
1
Material
Steel (SS400)
2014 TRUSCO Published Page
1-1869
Surface Processing
Color paint finish
Color
White
Head Shape
Round Type
Width (mm)
53
TRUSCO Part Number
275-5190
Under Head Length (mm)
900
Inner Diameter (phi mm)
25