Buy more than* S$200* and get FREE SHIPPING

  • Color Variant Rope Stopper Round Type

Color Variant Rope Stopper Round Type TRM-1390I YB

Item.#
08347936
Mfr.#
TRM-1390I YB
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Under Head Length (mm)
900
Weight (kg)
1
Diameter (phi mm)
13
Head Shape
Round type
Color
Yellow/black
TRUSCO Part Number
275-5173
Finishing Material
Iron