Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Rope Anchor Ring

Uni Chromate Rope Anchor Ring TRM-Y1360

5.00 (2)
Item.#
08347954
Mfr.#
TRM-Y1360
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1869
Head Shape
Round Type
Weight (kg)
0.63
Width (mm)
52
Purpose
Tents, tarp set up, gardening, parcel rope set up.
Establishment of entry prevention rope.
Under Head Length (mm)
565
Caliber (phi mm)
26
Finishing Material
Iron / zinc-plated, passivated
TRUSCO Part Number
275-5149
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gravel parking marker
5
From Japan
On 2016-05-23 14:40:32
Without bending, I could hit the ground.
This review is about item#08347972.
Division of parking lot
5
From Japan
On 2014-03-14 14:15:40
Because there is a length, it is difficult to drive in so hard ground, but it is ideal for slightly soft ground. The thickness is also sufficient, and it does not bend at the time of driving. In case of using it on consolidated ground a little shorter is recommended.
This review is about item#08348042.