Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Rope Anchor Ring

Uni Chromate Rope Anchor Ring TRM-Y920

5.00 (2)
Item.#
08347972
Mfr.#
TRM-Y920
Package Qty.
1PC
Ship pack of
1
3.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Under Head Length (mm)
200
Caliber (phi mm)
20
Finishing Material
Iron / uni-chrome plating
TRUSCO Part Number
275-5068
Application
Tents, tarp set up, gardening, parcel rope set up. Establishment of entry prevention rope.
Head Shape
Round type
Weight (kg)
0.1
Wire Diameter (phi)
9
Diameter (phi mm)
9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Marker of the gravel parking lot
5
From Japan
On 2016-05-23 14:40:32
Bend it without, it was Uchikome on the ground.
This review is about item#08347972.
Division of parking
5
From Japan
On 2014-03-14 14:15:40
Because there is a length, but struggle to implant a very firm ground, perfect for a little soft ground. The thickness is also sufficient, nor bend during implantation. A little short is recommended if you want to use on the ground of hardening.
This review is about item#08348042.