Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Rope Anchor Ring

Uni Chromate Rope Anchor Ring TRM-Y950

5.00 (3)
Item.#
08347997
Mfr.#
TRM-Y950
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / zinc-plated, passivated
Wire Diameter (phi)
9
Diameter (phi mm)
9
Under Head Length (mm)
500
Caliber (phi mm)
22
Application
Tents, tarp set up, gardening, parcel rope set up. Establishment of entry prevention rope.
Width (mm)
40
TRUSCO Part Number
275-5092
2014 TRUSCO Published Page
1-1869
Head Shape
Round Type
Weight (kg)
0.29
Purpose
Tents, tarp set up, gardening, parcel rope set up.
Establishment of entry prevention rope.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are using it to counter tent house gust
5
From Japan
On 2018-01-31 08:25:09
I think that the length weight is also moderate and shows sufficient function.
This review is about item#08347972.
Gravel parking marker
5
From Japan
On 2016-05-23 14:40:32
Without bending, I could hit the ground.
This review is about item#08347972.
Division of parking lot
5
From Japan
On 2014-03-14 14:15:40
Because there is a length, it is difficult to drive in so hard ground, but it is ideal for slightly soft ground. The thickness is also sufficient, and it does not bend at the time of driving. In case of using it on consolidated ground a little shorter is recommended.
This review is about item#08348042.