Buy more than* S$200* and get FREE SHIPPING

  • Uni Chromate Rope Anchor Ring

Uni Chromate Rope Anchor Ring TRM-Y960

5.00 (3)
Item.#
08348006
Mfr.#
TRM-Y960
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Under Head Length (mm)
600
Caliber (phi mm)
20
Finishing Material
Iron / uni-chrome plating
TRUSCO Part Number
275-5106
Application
Tents, tarp set up, gardening, parcel rope set up. Establishment of entry prevention rope.
Head Shape
Round type
Weight (kg)
0.32
Wire Diameter (phi)
9
Diameter (phi mm)
9
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are using it to counter tent house gust
5
From Japan
On 2018-01-31 08:25:09
I think that the length weight is also moderate and shows sufficient function.
This review is about item#08347972.
Gravel parking marker
5
From Japan
On 2016-05-23 14:40:32
Without bending, I could hit the ground.
This review is about item#08347972.
Division of parking lot
5
From Japan
On 2014-03-14 14:15:40
Because there is a length, it is difficult to drive in so hard ground, but it is ideal for slightly soft ground. The thickness is also sufficient, and it does not bend at the time of driving. In case of using it on consolidated ground a little shorter is recommended.
This review is about item#08348042.