Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Uni Chromate Rope Anchor Ring

Uni Chromate Rope Anchor Ring TRM-Y13100

5.00 (3)
Item.#
08348024
Mfr.#
TRM-Y13100
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
52
TRUSCO Part Number
275-5157
2014 TRUSCO Published Page
1-1869
Head Shape
Round Type
Weight (kg)
1.04
Application
Tents, tarp set up, gardening, parcel rope set up. Establishment of entry prevention rope.
Wire Diameter (phi)
13
Diameter (phi mm)
13
Under Head Length (mm)
970
Caliber (phi mm)
26
Finishing Material
Iron / zinc-plated, passivated
Purpose
Tents, tarp set up, gardening, parcel rope set up.
Establishment of entry prevention rope.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We are using it to counter tent house gust
5
From Japan
On 2018-01-31 08:25:09
I think that the length weight is also moderate and shows sufficient function.
This review is about item#08347972.
Gravel parking marker
5
From Japan
On 2016-05-23 14:40:32
Without bending, I could hit the ground.
This review is about item#08347972.
Division of parking lot
5
From Japan
On 2014-03-14 14:15:40
Because there is a length, it is difficult to drive in so hard ground, but it is ideal for slightly soft ground. The thickness is also sufficient, and it does not bend at the time of driving. In case of using it on consolidated ground a little shorter is recommended.
This review is about item#08348042.