Buy more than* S$200* and get FREE SHIPPING

  • Uniqlo Variant Rope Stopper Round Type

Uniqlo Variant Rope Stopper Round Type TRM-Y1340I

4.33 (3)
Item.#
08348085
Mfr.#
TRM-Y1340I
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Head Shape
Round Type
Weight (kg)
0.45
Width (mm)
50
2014 TRUSCO Published Page
1-1869
Purpose
Used for securing to the ground with ropes, wires. Wide variety of tents, tarpaulin construction, gardening, division rope establishment, etc. Installation of entry preventive ropes.
Inner Diameter (phi mm)
25
Finishing Material
Iron / zinc-plated, passivated
TRUSCO Part Number
275-3456
Under Head Length (mm)
400
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Single-family fence upholstery
5
From Japan
On 2015-08-23 14:45:58
I used it for the beam of wooden fence, it is jagged thicker than I thought there is a jagged 60 cm is purchased and hitting the rope It is satisfying both strength and price.
This review is about item#08348103.
Drive on the ground We hold the rope for the herbivorous herbivorous of the horse.
3
From Japan
On 2014-11-10 18:28:24
It depends on the ground, but the length is necessary.
This review is about item#08348085.
Temporary fixation of equipment to the ground
5
From Japan
On 2013-03-29 10:08:28
1 m is too long to drive, 50 cm or less will result in insufficient fixing strength. Because it is round, it is easy to drive, and when pulling out it twists with another iron pile and comes out. It is the easiest to use, with high rupture strength as it is jagged. Since 10 bottles are packed, it is good to purchase in ten units. It is heavy so I really appreciate being able to send it to the site without going to the home center. I ordered 80 bottles, but it arrived the next day so I really appreciate it.
This review is about item#08348103.