Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Heaton
  • Stainless Steel Heaton
  • Stainless Steel Heaton
  • Stainless Steel Heaton

Stainless Steel Heaton THT-S12

4.71 (7)
Item.#
08348164
Mfr.#
THT-S12
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Nominal Dimension
#12
TRUSCO Part Number
275-6994
Wire Diameter (mm)
4.4
Dimensions D (mm)
23
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Withstand Load (kg)
5
Weight (g)
46
2014 TRUSCO Published Page
1-1872
Inner Diameter (mm)
13
Dimension S (mm)
24.5
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Signboard production
3
From Japan
On 2018-06-12 08:29:32
I bought it here because it was out of stock at a nearby home center. It arrived the next day. It was saved.
This review is about item#08348137.
Small article making
5
From Japan
On 2018-05-23 08:07:49
Is good. Thank you for having high screw thread To say to all products, but ,,, I would like you to note dimensions notation
This review is about item#8348146.
To key holder
5
From Japan
On 2017-11-28 23:51:46
Heaton of favorite key holder rusted and exchange for renewal It is very satisfying that it does not rust
This review is about item#8348146.
To hang the stuff.
5
From Japan
On 2017-11-28 17:12:57
When hanging heavy things, it was good that it was much more solid than western light fittings.
This review is about item#8348155.
Handicraft
5
From Japan
On 2015-02-01 13:21:39
I was looking for a suitable size Heaton to make accessories as key holder. Heaton for handicraft is too small, for furniture it seems that it is too big and I arrived here. I was able to purchase with confidence because the detailed size was stated. I was in a hurry so it was saved to have arrived the next day of order.
This review is about item#08348137.
As a hobby, I use miniature floats as metal parts for making.
5
From Japan
On 2014-08-21 21:38:30
Coincidentally, it is similar to real size floats of size and shape, and has a good reputation.
This review is about item#08348216.
Net attachment to the wall, wooden picture panel creation etc.
5
From Japan
On 2013-07-10 22:30:25
Stainless steel at this price. I can not buy iron made by my neighbor's home center anymore. When I bought several sizes, the nominal size # 8 (9 pieces) is well balanced in terms of pilot hole dimensions, ease of screwing, strength, price (number at the same price), etc. It is easy to use. Even if it is # 10 larger than this, the strength does not rise much, and it increases suddenly in # 12 on the 2nd step. In small # 6, the prepared holes are too large for inferior drills which are commercially available at a low price, so only shallow holes can be drilled, and it is difficult to screw them all the way in.
This review is about item#08348155.