Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S16

Item.#
08348234
Mfr.#
TYK-S16
Package Qty.
1Pack(17PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Wire Diameter (phi mm)
2.2
Caution
Insert up to the end of thread.
2014 TRUSCO Published Page
1-1872
Wire Diameter (mm)
2.2
Dimension S (mm)
9.5
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Dimensions A (mm)
10.5
Weight (g)
21
TRUSCO Part Number
275-7125
Entrance Dimensions (mm)
21
Dimensions D (mm)
16
Withstand Load (kg)
1.2