Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S22

Item.#
08348252
Mfr.#
TYK-S22
Package Qty.
1Pack(14PC)
Ship pack of
1
4.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Dimensions A (mm)
14
Weight (g)
27
TRUSCO Part Number
275-7141
Entrance Dimensions (mm)
27
Dimensions D (mm)
22
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Withstand Load (kg)
1.8
Wire Diameter (phi mm)
2.4
Caution
Insert up to the end of thread.
2014 TRUSCO Published Page
1-1872
Wire Diameter (mm)
2.4
Dimension S (mm)
11