Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S25

Item.#
08348261
Mfr.#
TYK-S25
Package Qty.
1Pack(11PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-7150
Wire Diameter (mm)
2.8
Dimension S (mm)
14
Dimensions A (mm)
14.5
Wire Diameter (phi mm)
2.4
Weight (g)
29
Entrance Dimensions (mm)
29
Dimensions D (mm)
25
Withstand Load (kg)
2.5
Caution
Insert up to the end of thread.
Application
As clamp, screwing and hanging for wall surface of wooden foundations.