Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S28

Item.#
08348277
Mfr.#
TYK-S28
Package Qty.
1Pack(9PC)
Ship pack of
1
4.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Wire Diameter (mm)
3.1
Dimension S (mm)
16
Dimensions A (mm)
15.5
Wire Diameter (phi mm)
2.8
TRUSCO Part Number
275-7168
Entrance Dimensions (mm)
34
Dimensions D (mm)
28
Withstand Load (kg)
3
Caution
Insert up to the end of thread.
Weight (g)
34
Application
As clamp, screwing and hanging for wall surface of wooden foundations.