Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S32

5.00 (1)
Item.#
08348286
Mfr.#
TYK-S32
Package Qty.
1Pack(7PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Weight (g)
34
TRUSCO Part Number
275-7176
Entrance Dimensions (mm)
34
Dimensions D (mm)
32
Withstand Load (kg)
3.5
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Wire Diameter (phi mm)
3.1
Caution
Insert up to the end of thread.
2014 TRUSCO Published Page
1-1872
Wire Diameter (mm)
3.45
Dimension S (mm)
17
Dimensions A (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of vinyl curtain
5
From Japan
On 2018-03-25 19:34:05
There were various sizes, it was good. It is made of stainless steel and it is clean without rust.
This review is about item#8348252.