Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S45

5.00 (1)
Item.#
08348313
Mfr.#
TYK-S45
Package Qty.
1Pack(3PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Entrance Dimensions (mm)
34
Dimensions D (mm)
45
Withstand Load (kg)
4.5
Wire Diameter (phi mm)
3.8
Caution
Insert up to the end of thread.
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
2014 TRUSCO Published Page
1-1872
Wire Diameter (mm)
4.2
Dimension S (mm)
22
Dimensions A (mm)
25
Weight (g)
34
TRUSCO Part Number
275-7206
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of vinyl curtain
5
From Japan
On 2018-03-25 19:34:05
There were various sizes, it was good. It is made of stainless steel and it is clean without rust.
This review is about item#8348252.