Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304
  • Stainless Steel Breaking Nail SUS304

Stainless Steel Breaking Nail SUS304 TYK-S50

5.00 (1)
Item.#
08348322
Mfr.#
TYK-S50
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-7214
Entrance Dimensions (mm)
30
Dimensions D (mm)
50
Withstand Load (kg)
6
Wire Diameter (phi mm)
4.8
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Caution
Insert up to the end of thread.
2014 TRUSCO Published Page
1-1872
Wire Diameter (mm)
4.8
Dimension S (mm)
25
Dimensions A (mm)
28
Weight (g)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of vinyl curtain
5
From Japan
On 2018-03-25 19:34:05
There were various sizes, it was good. It is made of stainless steel and it is clean without rust.
This review is about item#8348252.