Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook

Stainless Steel Lamp Hanging Hook TYT-S16

Item.#
08348331
Mfr.#
TYT-S16
Package Qty.
1Pack(17PC)
Ship pack of
1
5.92 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Application
As clamp, screwing and hanging for wooden foundations.
Wire Diameter (mm)
2.20
Dimension S (mm)
9.5
Wire Diameter (phi mm)
2.2
TRUSCO Part Number
275-7028
Caution
Insert up to the end of thread.
Entrance Dimensions (mm)
5.0
Dimensions D (mm)
16.0
Withstand Load (kg)
1.0
Weight (g)
22