Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook

Stainless Steel Lamp Hanging Hook TYT-S25

3.00 (1)
Item.#
08348365
Mfr.#
TYT-S25
Package Qty.
1Pack(10PC)
Ship pack of
1
4.71 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Application
As clamp, screwing and hanging for wooden foundations.
Withstand Load (kg)
2.5
Weight (g)
34
Entrance Dimensions (mm)
9.5
Dimensions D (mm)
25.0
Caution
Insert up to the end of thread.
Dimension S (mm)
14.0
Wire Diameter (phi mm)
2.8
TRUSCO Part Number
275-7052
Wire Diameter (mm)
2.80
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Locker hook
3
From Japan
On 2017-04-10 15:08:23
There was neither good nor impossible as a product, the price was somewhat cheaper than other stores,
This review is about item#8348392.