Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook

Stainless Steel Lamp Hanging Hook TYT-S28

4.33 (3)
Item.#
08348374
Mfr.#
TYT-S28
Package Qty.
1Pack(8PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Application
As clamp, screwing and hanging for wooden foundations.
Wire Diameter (mm)
3.10
Dimension S (mm)
16.0
Wire Diameter (phi mm)
3.1
TRUSCO Part Number
275-7061
Caution
Insert up to the end of thread.
Entrance Dimensions (mm)
11.0
Dimensions D (mm)
28.0
Withstand Load (kg)
3.0
Weight (g)
34
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To hang the stuff.
5
From Japan
On 2017-12-03 22:00:04
I bought it to hang light things. Heavy ones use stainless steel Heaton. It's much cheaper than Heaton so it's easy to use.
This review is about item#8348347.
To hang the stuff.
5
From Japan
On 2017-11-28 17:15:11
It is much cheaper compared to stainless heater and it is very convenient for hanging light things.
This review is about item#8348347.
Locker hook
3
From Japan
On 2017-04-10 15:08:23
There was neither good nor impossible as a product, the price was somewhat cheaper than other stores,
This review is about item#8348392.