Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook
  • Stainless Steel Lamp Hanging Hook

Stainless Steel Lamp Hanging Hook TYT-S45

4.20 (5)
Item.#
08348417
Mfr.#
TYT-S45
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless steel (SUS304)
Application
As clamp, screwing and hanging for wooden foundations.
Weight (g)
30
2014 TRUSCO Published Page
1-1872
Wire Diameter (mm)
4.20
Dimension S (mm)
21.0
Caution
Insert up to the end of thread.
Wire Diameter (phi mm)
4.2
TRUSCO Part Number
275-7109
Entrance Dimensions (mm)
21.0
Dimensions D (mm)
45.0
Withstand Load (kg)
4.5
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As a wall hook
3
From Japan
On 2018-06-12 09:45:05
Because it is rich in stock and size, it is always helpful.
This review is about item#8348374.
It is recommended not to rust.
5
From Japan
On 2018-05-31 13:49:36
There is no discoloration due to aging and it is useful. As a manufacturer product, I think whether the price is also cheap.
This review is about item#8348331.
To hang the stuff.
5
From Japan
On 2017-12-03 22:00:04
I bought it to hang light things. Heavy ones use stainless steel Heaton. It's much cheaper than Heaton so it's easy to use.
This review is about item#8348347.
To hang the stuff.
5
From Japan
On 2017-11-28 17:15:11
It is much cheaper compared to stainless heater and it is very convenient for hanging light things.
This review is about item#8348347.
Locker hook
3
From Japan
On 2017-04-10 15:08:23
There was neither good nor impossible as a product, the price was somewhat cheaper than other stores,
This review is about item#8348392.