Buy more than* S$200* and get FREE SHIPPING

  • Brass Eye Bolt
  • Brass Eye Bolt
  • Brass Eye Bolt
  • Brass Eye Bolt

Brass Eye Bolt THT-B0

3.33 (6)
Item.#
08348435
Mfr.#
THT-B0
Package Qty.
1Pack(55PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g)
60
Application
As clamp, screwing and hanging for wall surface of wooden foundations.
Dimension S (mm)
10.5
Nominal Dimension
#0
Wire Diameter (mm)
1.8
Material
Brass
Dimensions D (mm)
9.5
Withstand Load (kg)
0.5
TRUSCO Part Number
275-7249
Inner Diameter (mm)
6.0
Customer Reviews
5 star 1
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Used for ribbon hang of wooden medals
5
From Japan
On 2017-09-20 19:22:34
As we plan to order every year soon · cheap · product is very good so we are good
This review is about item#8348505.
As wooden pendant string lace hardware
3
From Japan
On 2017-04-29 08:36:32
It is an impression of being good as a hardware item used by children.
This review is about item#08348435.
Used for work
3
From Japan
On 2016-05-14 14:43:27
Price is cheaper than home center. I want you to make it even cheaper as it is for children.
This review is about item#08348444.
Rotating part of woodworking product
3
From Japan
On 2015-10-12 17:52:49
This time it is the third purchase, but there are no particular problems with things. In other words, last time I bought a couple of cases and some of the contents were out. I do not know if the packaging was bad or the case was bad ....
This review is about item#08348435.
Organization of company's accessories
3
From Japan
On 2015-01-14 18:42:04
It helped to organize the company. Although I understood that stainless steel is good, I decided by price.
This review is about item#08348514.
Used for key holder production
3
From Japan
On 2013-08-19 18:06:25
I am going to buy a small Heaton next time because it's a bit big.
This review is about item#08348453.