Buy more than* S$200* and get FREE SHIPPING

  • Brass Eye Bolt
  • Brass Eye Bolt
  • Brass Eye Bolt
  • Brass Eye Bolt

Brass Eye Bolt THT-B16

3.00 (5)
Item.#
08348496
Mfr.#
THT-B16
Package Qty.
1Pack(3PC)
Ship pack of
1
5.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
60
Application
As clamp, screwing and hanging for wall surface of wooden foundations.
Wire Diameter (mm)
5.8
Dimensions D (mm)
29.0
Withstand Load (kg)
5.0
TRUSCO Part Number
275-7320
Material
Brass
2014 TRUSCO Published Page
1-1871
Inner Diameter (mm)
17.5
Dimension S (mm)
26.0
Nominal Dimension
#16
Customer Reviews
5 star 0
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
As wooden pendant string lace hardware
3
From Japan
On 2017-04-29 08:36:32
It is an impression of being good as a hardware item used by children.
This review is about item#08348435.
Used for work
3
From Japan
On 2016-05-14 14:43:27
Price is cheaper than home center. I want you to make it even cheaper as it is for children.
This review is about item#08348444.
Rotating part of woodworking product
3
From Japan
On 2015-10-12 17:52:49
This time it is the third purchase, but there are no particular problems with things. In other words, last time I bought a couple of cases and some of the contents were out. I do not know if the packaging was bad or the case was bad ....
This review is about item#08348435.
Organization of company's accessories
3
From Japan
On 2015-01-14 18:42:04
It helped to organize the company. Although I understood that stainless steel is good, I decided by price.
This review is about item#08348514.
Used for key holder production
3
From Japan
On 2013-08-19 18:06:25
I am going to buy a small Heaton next time because it's a bit big.
This review is about item#08348453.