Buy more than* S$200* and get FREE SHIPPING

  • Brass Eye Bolt
  • Brass Eye Bolt
  • Brass Eye Bolt
  • Brass Eye Bolt

Brass Eye Bolt THT-B4

3.00 (4)
Item.#
08348514
Mfr.#
THT-B4
Package Qty.
1Pack(40PC)
Ship pack of
1
5.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
60
Application
As clamp, screwing and hanging for wall surface of wooden foundations.
Dimensions D (mm)
12.5
Withstand Load (kg)
1
TRUSCO Part Number
275-7265
Wire Diameter (mm)
2.2
Material
Brass
Inner Diameter (mm)
8
Dimension S (mm)
13.5
Nominal Dimension
#4
2014 TRUSCO Published Page
1-1871
Customer Reviews
5 star 0
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Used to work
3
From Japan
On 2016-05-14 14:43:27
Price is cheaper than home improvement. I want you to further cheap because it is children's work.
This review is about item#08348444.
Rotating portion of the timber products
3
From Japan
On 2015-10-12 17:52:49
This time is the purchase of the third, but no particular problem for the thing. Speaking by force the last time the contents purchased several cases had come out this number. Whether the packing was bad, but do not know how the case was bad ....
This review is about item#08348435.
Organize the company's accessories
3
From Japan
On 2015-01-14 18:42:04
It gave us helped the company's organized. Stainless steel is the good we know, but decided the price.
This review is about item#08348514.
Use the Keychain production of
3
From Japan
On 2013-08-19 18:06:25
Buy the Heaton next time is small because a little large.
This review is about item#08348453.