Buy more than* S$200* and get FREE SHIPPING

  • Brass Western Screw Hook
  • Brass Western Screw Hook
  • Brass Western Screw Hook
  • Brass Western Screw Hook

Brass Western Screw Hook TYK-B25

4.50 (4)
Item.#
08348584
Mfr.#
TYK-B25
Package Qty.
1Pack(22PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
70
Caution
Insert up to the end of thread.
Dimensions D (mm)
25
Withstand Load (kg)
2.5
Wire Diameter (phi mm)
2.8
TRUSCO Part Number
275-7371
Finishing Material
Brass
Wire Diameter (mm)
2.8
Dimension S (mm)
14
Dimensions A (mm)
14.5
2014 TRUSCO Published Page
1-1871
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for tagging.
5
From Japan
On 2017-08-28 00:00:37
Since this screwdriver and threaded part of this manufacturer are all screws, they firmly bite. Since things such as home centers are not all screws, this one is better than ever.
This review is about item#8348557.
Used for event and display decoration
5
From Japan
On 2016-05-06 08:51:49
It is very helpful to know that the biggest thing so far is not dealt with by the home center
This review is about item#08348645.
Organize blank keys
3
From Japan
On 2015-10-17 14:34:57
I am satisfied if it is a little thin
This review is about item#08348593.
Self and others, to hang a tool on the wall of the workplace
5
From Japan
On 2014-02-02 21:42:37
Rather than buying a few entries at the home center, it is advantageous to enter a lot. It is user-friendly and satisfactory.
This review is about item#08348557.