Buy more than* S$200* and get FREE SHIPPING

  • Western lamp hanging bracket (made of brass)
  • Western lamp hanging bracket (made of brass)
  • Western lamp hanging bracket (made of brass)
  • Western lamp hanging bracket (made of brass)

Western lamp hanging bracket (made of brass) TYT-B16

4.80 (5)
Item.#
08348663
Mfr.#
TYT-B16
Package Qty.
1Pack(40PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Brass
Dimension S (mm)
9.5
Wire Diameter (phi mm)
2.2
TRUSCO Part Number
275-7451
Wire Diameter (mm)
2.2
Caution
Insert up to the end of thread.
Withstand Load (kg)
1
Weight (g)
60
Entrance Dimensions (mm)
5
Dimensions D (mm)
16
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Hanging the calendar etc.
5
From Japan
On 2018-02-03 21:08:57
It is useful for hanging various things in the factory. The price is reasonable and I am grateful.
This review is about item#8348672.
Hanging gypsum board
5
From Japan
On 2017-12-28 16:41:00
We use it together with toggler. There is no particular problem.
This review is about item#8348715.
Product parts
5
From Japan
On 2016-10-14 16:35:47
The size expansion was good, it was good to choose a variety of small sizes.
This review is about item#8348706.
Altar electrical wiring
4
From Japan
On 2016-08-05 23:27:21
I think that it is an ordinary one. I would appreciate it if you sell boxes.
This review is about item#08348697.
Cable hanging
5
From Japan
On 2013-03-01 15:12:46
It is strong enough and easy to use, please increase the number of packs and provide it reasonably.
This review is about item#08348672.