Buy more than* S$200* and get FREE SHIPPING

  • Brass Western Screw Hook
  • Brass Western Screw Hook
  • Brass Western Screw Hook
  • Brass Western Screw Hook

Brass Western Screw Hook TYT-B20

4.33 (3)
Item.#
08348672
Mfr.#
TYT-B20
Package Qty.
1Pack(30PC)
Ship pack of
1
5.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Brass
Wire Diameter (mm)
2.4
Dimension S (mm)
11
Wire Diameter (phi mm)
2.4
Weight (g)
60
TRUSCO Part Number
275-7460
Caution
Insert up to the end of thread.
Dimensions D (mm)
20
Withstand Load (kg)
1.5
Entrance Dimensions (mm)
8.5
2014 TRUSCO Published Page
1-1871
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Events and used to display decorative
5
From Japan
On 2016-05-06 08:51:49
Here it very helpful because it does not deal with home improvement is greater to
This review is about item#08348645.
Organizing blank key
3
From Japan
On 2015-10-17 14:34:57
Is satisfied if a little more Hosokere
This review is about item#08348593.
Oneself and others, for hanging the tool on a wall of the workshop
5
From Japan
On 2014-02-02 21:42:37
Than buy a few filled in the do-it-yourself store, it enters a lot and deals. Ease of use is a satisfaction to be good.
This review is about item#08348557.