Buy more than* S$200* and get FREE SHIPPING

  • Western lamp hanging bracket (made of brass)
  • Western lamp hanging bracket (made of brass)
  • Western lamp hanging bracket (made of brass)
  • Western lamp hanging bracket (made of brass)

Western lamp hanging bracket (made of brass) TYT-B28

4.80 (5)
Item.#
08348706
Mfr.#
TYT-B28
Package Qty.
1Pack(15PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Brass
Entrance Dimensions (mm)
11.0
Dimensions D (mm)
28.0
Withstand Load (kg)
3.0
Weight (g)
60
Purpose
As clamp, screwing and hanging for wall surface of wooden foundations.
Caution
Insert up to the end of thread.
Wire Diameter (mm)
3.10
Dimension S (mm)
16.0
Wire Diameter (phi mm)
3.1
TRUSCO Part Number
275-7494
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Hanging the calendar etc.
5
From Japan
On 2018-02-03 21:08:57
It is useful for hanging various things in the factory. The price is reasonable and I am grateful.
This review is about item#8348672.
Hanging gypsum board
5
From Japan
On 2017-12-28 16:41:00
We use it together with toggler. There is no particular problem.
This review is about item#8348715.
Product parts
5
From Japan
On 2016-10-14 16:35:47
The size expansion was good, it was good to choose a variety of small sizes.
This review is about item#8348706.
Altar electrical wiring
4
From Japan
On 2016-08-05 23:27:21
I think that it is an ordinary one. I would appreciate it if you sell boxes.
This review is about item#08348697.
Cable hanging
5
From Japan
On 2013-03-01 15:12:46
It is strong enough and easy to use, please increase the number of packs and provide it reasonably.
This review is about item#08348672.